Welcome to Würth Slowakia For trade customers only

HSS bi-metal cylinder saw

SAW-CYL-HSS-BIMET-D41MM

Art.-no. 063241

EAN 4011231529013

Price for selected packaging unit
HSS bi-metal cylinder saw

Art.-no. 063241

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Notice

When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

41 mm

Cutting depth

32 mm

Suitable for cordless drills (points system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system)

2 of 4 points

Especially suitable for

PVC, plastic in general, Thin sheet metals

Suitable for

Solid wood, Chipboard, Plywood, Thick metal sheets, Structural steel, Nonferrous

Recommended rotation speed in soft steel

210 rpm

Recommended rotation speed in tool steel and stainless steel

105 rpm

Recommended rotation speed in cast iron

140 rpm

Recommended rotation speed in brass

280 rpm

Recommended rotation speed in aluminium

315 rpm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter A2 With centre drill bit

ARBR-CYLSAW-(A2)-(32-200MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter A2 for bi-metal cylinder saw for diameters of 32 to 200 mm

ADAPT-HO/CYLSAW-A2-5/8IN-D32-200MM

To enable bi-metal cylinder saws with large diameters to be used reliably.
x 3 pcs
Combination adapter A4/A2 for cylinder saw

ADAPT-HO/CYLSAW-COMBI-A4/A2

x 1 pcs
Adapter A4 for bi-metal cylinder saw for diameters of 14 to 30 mm

ADAPT-HO/CYLSAW-A4-1/2IN-D14-30MM

x 2 pcs
Extension for cylinder saws

EXT-CYLSAW-(A2)-HEX-300MM

Suitable for A2 adapter
x 1 pcs
Spin spring A7

SPG-CYLSAW-(A7)-HSS-BIMET

For pressing out the cut-out workpiece
x 1 pcs
Cylinder saw adapter A2 With ejection function

ARBR-CYLSAW-A2-EJECTOR-(32-152MM)

x 1 pcs
Quick-change mount for bi-metal cylinder saws

ARBR-CYLSAW-A4/A2-QUICKCH-(14-200MM)

One adapter for all diameters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information