HSS bimetal cylinder saw
Cylinder saw HSS bi-metal construction
SAW-CYL-HSS-BIMET-D111MM
Art.-no. 06321110
EAN 4011231528467
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
Notice
When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.
Product information
Datasheets(X)
Diameter (Ø) | 111 mm |
Cutting depth | 32 mm |
Recommended rotation speed in soft steel | 80 rpm |
Recommended rotation speed in tool steel and stainless steel | 40 rpm |
Recommended rotation speed in cast iron | 50 rpm |
Recommended rotation speed in brass | 100 rpm |
Recommended rotation speed in aluminium | 120 rpm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!