HSS bimetal machine saw blade For hacksaw machines
Machine saw blade HSS bi-metal
SAWBLDE-MA-HSS-BIMET-450X32X1,60X10
Art.-no.
0607450110
EAN 4011231499309
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Particularly suitable for sawing stainless steel and other materials that are difficult to saw
Product information
Datasheets(X)
Length (L) | 450 mm |
Width (B) | 32 mm |
Thickness (H) | 1.6 mm |
Teeth per unit of length | 10 PCS/Inch |