HSS double angle milling cutter DIN 847
Double angle milling cutter HSS DIN 847 Z20-26 45-90°
PRISMMILCTR-DIN847-HSS-D100,0X45DGR
Art.-no. 5443601290
EAN 4055375882108















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 3303 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic |
Standards | DIN 847 |
Angle (σ) | 45 Degree |
Diameter (d1 (js16)) | 100 mm |
Cutting width (b) | 18 |
Bore diameter (d2 (H7)) | 32 mm |
Number of cutting edges (Z) | 26 PCS |
Cutting material | HSS |
Surface | Plain |
Tolerance of cutting edge diameter | js16 |
Tool holding device | With longitudinal groove DIN 138 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics |
Cutting values for finishing contour | |||||||
For dia. 50 to dia. 100 | |||||||
Material designation | Tensile strength | Cooling | vc | fz | |||
Dia. 50 | Dia. 63 | Dia. 80 | Dia. 100 | ||||
General structural steels | < 500 N/mm² | E | 30 | 0,035 | 0,042 | 0,049 | 0,056 |
500-850 N/mm² | E | 25 | 0,031 | 0,037 | 0,043 | 0,050 | |
Carbon steels | < 850 N/mm² | E | 25 | 0,025 | 0,030 | 0,035 | 0,040 |
850-1000 N/mm² | E | 20 | 0,025 | 0,030 | 0,035 | 0,040 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 25 | 0,025 | 0,030 | 0,035 | 0,040 |
700-850 N/mm² | E | 25 | 0,025 | 0,030 | 0,035 | 0,040 | |
850-1000 N/mm² | E | 20 | 0,025 | 0,030 | 0,035 | 0,040 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 20 | 0,025 | 0,030 | 0,035 | 0,040 |
1000-1200 N/mm² | E | 17 | 0,028 | 0,034 | 0,039 | 0,045 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 25 | 0,025 | 0,030 | 0,035 | 0,040 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 20 | 0,025 | 0,030 | 0,035 | 0,040 |
1000-1200 N/mm² | E | 17 | 0,028 | 0,034 | 0,039 | 0,045 | |
Nitriding steels | < 1000 N/mm² | E | 20 | 0,025 | 0,030 | 0,035 | 0,040 |
1000-1200 N/mm² | E | 17 | 0,028 | 0,034 | 0,039 | 0,045 | |
Tool steels | < 850 N/mm² | E | 25 | 0,025 | 0,030 | 0,035 | 0,040 |
850-1100 N/mm² | E | 17 | 0,028 | 0,034 | 0,039 | 0,045 | |
1100-1400 N/mm² | E | 12 | 0,028 | 0,034 | 0,039 | 0,045 | |
High-speed steels | 850-1200 N/mm² | E | 12 | 0,028 | 0,034 | 0,039 | 0,045 |
Wear-resistant constructional steel | 1350 N/mm² | E | 8 | 0,028 | 0,034 | 0,039 | 0,045 |
Spring steels | < 1200 N/mm² | E | 8 | 0,028 | 0,034 | 0,039 | 0,045 |
Stainless steels, sulphurated | < 700 N/mm² | E | 25 | 0,025 | 0,030 | 0,035 | 0,040 |
Stainless steels, austenitic | < 700 N/mm² | E | 25 | 0,025 | 0,030 | 0,035 | 0,040 |
< 850 N/mm² | E | 20 | 0,025 | 0,030 | 0,035 | 0,040 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 17 | 0,028 | 0,034 | 0,039 | 0,045 |
Special alloys | < 1200 N/mm² | E | 8 | 0,028 | 0,034 | 0,039 | 0,045 |
Cast iron | < 180 HB | - | 25 | 0,025 | 0,030 | 0,035 | 0,040 |
> 180 HB | - | 20 | 0,025 | 0,030 | 0,035 | 0,040 | |
Nodular graphite, malleable iron | > 180 HB | - | 20 | 0,025 | 0,030 | 0,035 | 0,040 |
> 260 HB | E | 17 | 0,025 | 0,030 | 0,035 | 0,040 | |
Titanium, titanium alloys | < 850 N/mm² | E | 12 | 0,028 | 0,034 | 0,039 | 0,045 |
Copper, low-alloy | < 350 N/mm² | E | 70 | 0,046 | 0,055 | 0,064 | 0,074 |
Brass, short-chipping | < 600 N/mm² | - | 60 | 0,046 | 0,055 | 0,064 | 0,074 |
Brass, long-chipping | < 600 N/mm² | - | 60 | 0,046 | 0,055 | 0,064 | 0,074 |
Bronze, short-chipping | < 600 N/mm² | - | 60 | 0,046 | 0,055 | 0,064 | 0,074 |
650-850 N/mm² | - | 50 | 0,046 | 0,055 | 0,064 | 0,074 | |
Bronze, long-chipping | < 850 N/mm² | E | 50 | 0,046 | 0,055 | 0,064 | 0,074 |
850-1200 N/mm² | E | 40 | 0,050 | 0,060 | 0,070 | 0,080 |
Legend | |
E = emulsion | |
vc = cutting speed [m/min] | |
fz = feed per tooth [mm/t] | |
The suggested cutting values are reference values and must be adapted to the respective conditions. |