Welcome to Würth Slowakia For trade customers only

HSS double angle milling cutter DIN 847

Double angle milling cutter HSS DIN 847 Z20-26 45-90°
PRISMMILCTR-DIN847-HSS-D50,0X60DGR

Art.-no. 5443601282

EAN 4055375882023

Price for selected packaging unit
HSS double angle milling cutter DIN 847

Art.-no. 5443601282

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling prismatic grooves and guides in structural, case-hardening and heat-treated steels up to 1,100 N/mm² strength.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

3303

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic

Standards

DIN 847

Angle (σ)

60 Degree

Diameter (d1 (js16))

50 mm

Cutting width (b)

10

Bore diameter (d2 (H7))

16 mm

Number of cutting edges (Z)

18 PCS

Cutting material

HSS

Surface

Plain

Tolerance of cutting edge diameter

js16

Tool holding device

With longitudinal groove DIN 138

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics

Cutting values for finishing contour
For dia. 50 to dia. 100
Material designation Tensile strength Cooling vc fz
Dia. 50 Dia. 63 Dia. 80 Dia. 100
General structural steels < 500 N/mm² E 30 0,035 0,042 0,049 0,056
500-850 N/mm² E 25 0,031 0,037 0,043 0,050
Carbon steels < 850 N/mm² E 25 0,025 0,030 0,035 0,040
850-1000 N/mm² E 20 0,025 0,030 0,035 0,040
Unalloyed heat-treated steels < 700 N/mm² E 25 0,025 0,030 0,035 0,040
700-850 N/mm² E 25 0,025 0,030 0,035 0,040
850-1000 N/mm² E 20 0,025 0,030 0,035 0,040
Alloyed heat-treated steels 850-1000 N/mm² E 20 0,025 0,030 0,035 0,040
1000-1200 N/mm² E 17 0,028 0,034 0,039 0,045
Unalloyed case-hardening steels < 750 N/mm² E 25 0,025 0,030 0,035 0,040
Alloyed case-hardening steels < 1000 N/mm² E 20 0,025 0,030 0,035 0,040
1000-1200 N/mm² E 17 0,028 0,034 0,039 0,045
Nitriding steels < 1000 N/mm² E 20 0,025 0,030 0,035 0,040
1000-1200 N/mm² E 17 0,028 0,034 0,039 0,045
Tool steels < 850 N/mm² E 25 0,025 0,030 0,035 0,040
850-1100 N/mm² E 17 0,028 0,034 0,039 0,045
1100-1400 N/mm² E 12 0,028 0,034 0,039 0,045
High-speed steels 850-1200 N/mm² E 12 0,028 0,034 0,039 0,045
Wear-resistant constructional steel 1350 N/mm² E 8 0,028 0,034 0,039 0,045
Spring steels < 1200 N/mm² E 8 0,028 0,034 0,039 0,045
Stainless steels, sulphurated < 700 N/mm² E 25 0,025 0,030 0,035 0,040
Stainless steels, austenitic < 700 N/mm² E 25 0,025 0,030 0,035 0,040
< 850 N/mm² E 20 0,025 0,030 0,035 0,040
Stainless steels, martensitic < 1100 N/mm² E 17 0,028 0,034 0,039 0,045
Special alloys < 1200 N/mm² E 8 0,028 0,034 0,039 0,045
Cast iron < 180 HB - 25 0,025 0,030 0,035 0,040
> 180 HB - 20 0,025 0,030 0,035 0,040
Nodular graphite, malleable iron > 180 HB - 20 0,025 0,030 0,035 0,040
> 260 HB E 17 0,025 0,030 0,035 0,040
Titanium, titanium alloys < 850 N/mm² E 12 0,028 0,034 0,039 0,045
Copper, low-alloy < 350 N/mm² E 70 0,046 0,055 0,064 0,074
Brass, short-chipping < 600 N/mm² - 60 0,046 0,055 0,064 0,074
Brass, long-chipping < 600 N/mm² - 60 0,046 0,055 0,064 0,074
Bronze, short-chipping < 600 N/mm² - 60 0,046 0,055 0,064 0,074
650-850 N/mm² - 50 0,046 0,055 0,064 0,074
Bronze, long-chipping < 850 N/mm² E 50 0,046 0,055 0,064 0,074
850-1200 N/mm² E 40 0,050 0,060 0,070 0,080
Legend
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/t]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information