HSS machine saw blade For hacksaw machines
Machine saw blade HSS
SAWBLDE-MA-HSS-Z8-450X30X2,0
Art.-no.
060645020
EAN 4011231498975
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Particularly suitable for sawing stainless steel and other materials that are difficult to saw
Product information
Datasheets(X)
Length (L) | 450 mm |
Width (B) | 25 mm |
Thickness (H) | 2 mm |
Teeth per unit of length | 8 PCS/Inch |