Welcome to Würth Slowakia For trade customers only

HSS recessed semi-circular profile cutter DIN 856

SEMICRCLCTR-DIN856-CVX-HSS-D63,0XR3,0MM

Art.-no. 5443601305

EAN 4055375882177

Price for selected packaging unit
HSS recessed semi-circular profile cutter DIN 856

Art.-no. 5443601305

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Half-round cutter, convex. Recommended for milling half-round grooves in construction steels, case-hardened steels and tempering steel up to a strength of 1,100 N/mm².
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

3313

Material to be processed

Steel, Cast metal, Stainless steel

Standards

DIN 856

Radius (r (H11))

3 mm

Diameter (d1 (js16))

63 mm

Cutting width (b)

6

Bore diameter (d2 (H7))

22 mm

Number of cutting edges (Z)

12 PCS

Cutting material

HSS

Surface

Plain

Tolerance of cutting edge diameter

js16

Tool holding device

With longitudinal groove DIN 138

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm²

Cutting values for finishing contour
For dia. 50 to dia. 80
Material designation Tensile strength Cooling vc fz
Dia. 50 Dia. 63 Dia. 80
General structural steels < 500 N/mm² E 30 0,035 0,042 0,049
500-850 N/mm² E 25 0,031 0,037 0,043
Carbon steels < 850 N/mm² E 25 0,025 0,030 0,035
850-1000 N/mm² E 20 0,025 0,030 0,035
Unalloyed heat-treated steels < 700 N/mm² E 25 0,025 0,030 0,035
700-850 N/mm² E 25 0,025 0,030 0,035
850-1000 N/mm² E 20 0,025 0,030 0,035
Alloyed heat-treated steels 850-1000 N/mm² E 20 0,025 0,030 0,035
1000-1200 N/mm² E 17 0,028 0,034 0,039
Unalloyed case-hardening steels < 750 N/mm² E 25 0,025 0,030 0,035
Alloyed case-hardening steels < 1000 N/mm² E 20 0,025 0,030 0,035
1000-1200 N/mm² E 17 0,028 0,034 0,039
Nitriding steels < 1000 N/mm² E 20 0,025 0,030 0,035
1000-1200 N/mm² E 17 0,028 0,034 0,039
Tool steels < 850 N/mm² E 25 0,025 0,030 0,035
850-1100 N/mm² E 17 0,028 0,034 0,039
1100-1400 N/mm² E 12 0,028 0,034 0,039
High-speed steels 850-1200 N/mm² E 12 0,028 0,034 0,039
Wear-resistant constructional steel 1350 N/mm² E 8 0,028 0,034 0,039
Spring steels < 1200 N/mm² E 8 0,028 0,034 0,039
Stainless steels, sulphurated < 700 N/mm² E 25 0,025 0,030 0,035
Stainless steels, austenitic < 700 N/mm² E 25 0,025 0,030 0,035
< 850 N/mm² E 20 0,025 0,030 0,035
Stainless steels, martensitic < 1100 N/mm² E 17 0,028 0,034 0,039
Special alloys < 1200 N/mm² E 8 0,028 0,034 0,039
Cast iron < 180 HB - 25 0,025 0,030 0,035
> 180 HB - 20 0,025 0,030 0,035
Nodular graphite, malleable iron > 180 HB - 20 0,025 0,030 0,035
> 260 HB E 17 0,025 0,030 0,035
Legend
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/t]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information