HSS special spiral formwork drill bit
DRL-FORMWRK-HSS-D12-L800MM
Art.-no. 0631120800
EAN 4011231528016
Register now and access more than 125,000 products
Optimal concentricity, no risk of breakage
Fine-threaded connection between the drill bit and the shank, secured with metal adhesive
Prevents accidents
Chip grooves are open towards the shank (from dia. 16 mm) to prevent the drill bit from seizing in the wood.
Complies with the regulations of the German Institution for Statutory Accident Insurance and Prevention
Datasheets(X)
- For pipe openings in wood, gypsum boards, lightweight panels etc.
- For drilling through formwork
Diameter (Ø) | 12.0 mm |
Length | 800 mm |
Working length | 105 mm |
Shank diameter | 8 mm |
Shank style | Cylindrical |