Welcome to Würth Slowakia For trade customers only

HSS special spiral formwork drill bit

Special spiral form drill bit HSS
DRL-FORMWRK-HSS-D30-L400MM

Art.-no. 0631300400

EAN 4045727119082

Price for selected packaging unit
HSS special spiral formwork drill bit

Art.-no. 0631300400

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality HSS steel drill bits facilitate application in metals too and increase service life by up to 60%.

Optimal concentricity, no risk of breakage


Metal adhesive secured fine thread connection of drill bit and shaft



Prevention of accidents


Open chip flutes to shank (from ∅ 16 mm) prevent drill bit jamming in wood.



According to regulations of the German Institution for Statutory Accident Insurance and Prevention

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For pipe penetration in wood, plasterboard, lightweight building boards etc.

  • For drilling through boarding

Diameter (Ø)

30.0 mm

Length

400 mm

Working length

120 mm

Shank diameter

11 mm

Shank style

Cylindrical

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information