HSS special spiral formwork drill bit
Special spiral form drill bit HSS
DRL-FORMWRK-HSS-PLUS-D18-L400MM
Art.-no. 0631018400
EAN 4024835022378
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality HSS steel drill bits facilitate application in metals too and increase service life by up to 60%.
Optimal concentricity, no risk of breakage
Metal adhesive secured fine thread connection of drill bit and shaft
Prevention of accidents
Open chip flutes to shank (from ∅ 16 mm) prevent drill bit jamming in wood.
According to regulations of the German Institution for Statutory Accident Insurance and Prevention
Product information
Datasheets(X)
Application area
- For pipe penetration in wood, plasterboard, lightweight building boards etc.
- For drilling through boarding
Diameter (Ø) | 18.0 mm |
Length | 400 mm |
Working length | 120 mm |
Shank diameter | 10 mm |
Shank style | Suitable for SDS-plus |