Half-head strip nail, 34°, with ring-shaped shaft Steel, plain
Steel plain, ring-shaped shank, 34 degree
STRNL-HALFHD-RESIN-GROOVED-3,1X90
Art.-no.
048263190
EAN 4024835756297
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for DSN 5090, 34°, art. no. 0703 543 0
Product information
Datasheets(X)
CAD data (available after login)
Application area
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 90 mm |
Head diameter | 7.1 mm |
Material | Steel |
Surface | Plain |
Design | Grooved and resin-coated |
Number per pallet | 201600 PCS |