Half-head strip nail, 34°, with smooth shaft Steel, zinc-plated yellow (A4C), free from chromium VI
Steel zinc plated 34° with smooth shank
STRNL-HALFHD-RESIN-PAPMG-A2C-3,1X90
Art.-no.
048243190
EAN 4024835756426
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for DSN 5090 34°, art. no. 0703 543 0
Product information
Datasheets(X)
CAD data (available after login)
Application area
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 90 mm |
Head diameter | 7.1 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | Smooth and resin-coated |
Number per pallet | 201600 PCS |