Half-zip work jumper
Half-zip work jumper, others
FLEECE JACKET LUCA GREEN 4XL
MODYF
Register now and access more than 125,000 products
Colour | Green |
Size | 4XL |
Material | 100% polyester |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry-clean, Ironing with low temperature |
Datasheets(X)