Half-zip work jumper
FLEECE JACKET LUCA GREEN XS
Art.-no. M456100010
EAN 4251596897963
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Green |
Size | XS |
Material | 100% polyester |
Fabric weight per m2 | 160 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry clean, Ironing with low temperature. Max 110º C |