Halogen bulb
BULB-(AS-BILUX)-P45T-12V-45/40W
Art.-no. 07201201
EAN 4045727186640
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Trusted OEM quality for standard applications
- Robust halogen bulb with good performance for standard applications
- Can be used as a standard original equipment part as well as an original spare part
Product information
Datasheets(X)
Application area
The halogen bulb is suitable for standard applications in the automotive sector requiring proven OEM quality.
Type description | R2 |
Nominal voltage | 12 V/DC |
Socket designation | P45t |
Power rating | 45 W |
Power of second spiral coil | 40 W |
Corresponds to original spare part number | Osram 7951 |