Welcome to Würth Slowakia For trade customers only

Halogen bulb

Halogen bulb vehicle standard
BULB-H8-(PGJ19-1)-12V-35W

Art.-no. 0720118008

EAN 4045727186510

Price for selected packaging unit
Halogen bulb

Art.-no. 0720118008

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Trusted OEM quality for standard applications
  • Robust halogen bulb with good performance for standard applications

  • Can be used as a standard original equipment part as well as an original spare part
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

H8

Nominal voltage

12 V/DC

Socket designation

PGJ19-1

Power rating

35 W

Colour temperature

3200 K

Lifetime Tc

800 h

Lifetime B3

400 h

Approval

E1

Corresponds to original spare part number

Osram 64212

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information