Halogen bulb
Halogen bulb vehicle standard
BULB-(H9006-HB4)-P22D-12V-51W
Art.-no. 07201104
EAN 4024835254205
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Trusted OEM quality for standard applications
- Robust halogen bulb with good performance for standard applications
- Can be used as a standard original equipment part as well as an original spare part
Product information
Datasheets(X)
Type description | Halogen 9006 HB4 |
Nominal voltage | 12 V/DC |
Socket designation | P22d |
Power rating | 51 W |
Colour temperature | 3200 K |
Lifetime Tc | 2590 h |
Lifetime B3 | 1200 h |
Approval | E1 |
Corresponds to original spare part number | Osram 9006 |