Welcome to Würth Slowakia For trade customers only

Halogen-free DIN wiring duct

Wiring duct DIN halogen free
WRD-HALOFRE-DIN-RAL7035-H37,5XB37,5MM

Art.-no. 0973490052

EAN 4065233120488

Price for selected packaging unit
Halogen-free DIN wiring duct

Art.-no. 0973490052

Price for selected packaging unit
Quantity
PU
x 24 m

Exclusively for trade customers

Register now and access more than 125,000 products

With predetermined breaking points for slats
  • Colour: light grey RAL7035

  • Temperature range: -25 to +90 °C

  • Flame resistance: UL94-V0

  • Halogen free

  • Properties: EN 45545-2; NF F16-101/102; DIN 5510-2

  • Duct including cover

  • Base perforation according to DIN 43659
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

35.5 mm

Width

35.5 mm

Bar width

7.5 mm

Slot width

5 mm

Channel length

2 m

Max. temperature resistance

90 °C

Colour

Light grey RAL 7035

Material

ABS/PC

Flammability

Self-extinguishing in accordance with UL94 V0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information