Halogen-free DIN wiring duct
WRD-HALOFRE-DIN-RAL7035-H50XB50MM
Art.-no. 0973490056
EAN 4065233120471
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With predetermined breaking points for slats
- Colour: light grey RAL7035
- Temperature range: -25 to +90 °C
- Flame resistance: UL94-V0
- Halogen free
- Properties: EN 45545-2; NF F16-101/102; DIN 5510-2
- Duct including cover
- Base perforation according to DIN 43659
Product information
Datasheets(X)
Height | 48 mm |
Width | 48 mm |
Bar width | 7.5 mm |
Slot width | 5 mm |
Channel length | 2 m |
Max. temperature resistance | 90 °C |
Colour | Light grey RAL 7035 |
Material | ABS/PC |
Flammability | Self-extinguishing in accordance with UL94 V0 |