Welcome to Würth Slowakia For trade customers only

Halogen-free DIN wiring duct

Wiring duct DIN halogen free
WRD-HALOFRE-DIN-RAL7035-H75XB25MM

Art.-no. 0973490059
EAN 4065233120495

Price for selected packaging unit
Halogen-free DIN wiring duct

Art.-no. 0973490059

Price for selected packaging unit
Quantity
PU
x 48 m

Exclusively for trade customers

Register now and access more than 125,000 products

With predetermined breaking points for slats
  • Colour: light grey RAL7035

  • Temperature range: -25 to +90 °C

  • Flame resistance: UL94-V0

  • Halogen free

  • Properties: EN 45545-2; NF F16-101/102; DIN 5510-2

  • Duct including cover

  • Base perforation according to DIN 43659