Hammer head bolt for mounting rail TYPE 28/15
T head bolt for mounting rails type 28/15
BLT-(T-HD)-A2/70-M10X30
Art.-no. 086561030
EAN 4046778026503
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 30 mm |
Head height (k1) | 5.3 mm |
Width of head (n1) | 10.9 mm |
Length of head (m1) | 23.4 mm |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Head type | T-head type 2 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
RoHS-compliant | Yes |
