Welcome to Würth Slowakia For trade customers only

Hammer head bolt for mounting rail TYPE 28/15

T head bolt for mounting rails type 28/15
BLT-(T-HD)-A2/70-M8X40

Art.-no. 086568 40

EAN 4050382229281

Price for selected packaging unit
Hammer head bolt for mounting rail TYPE 28/15

Art.-no. 086568 40
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
M8

Length (l1)

40 mm

Head height (k1)

4.3 mm

Width of head (n1)

10.9 mm

Length of head (m1)

23.4 mm

Material

Stainless steel A2

Property class

70

Surface

Plain

Head type

T-head type 2