Hammer head bolt with square neck DIN 186, A2 stainless steel, plain
BLT-(T-HD)-DIN186-A2-M12X80
Art.-no. 027201280
EAN 4038898237297
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 80 mm |
Head height (k1) | 8 mm |
Width of head (n1) | 12 mm |
Length of head (m1) | 26 mm |
Standards | DIN 186 |
Form | A |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
Head type | T-head type 1 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
RoHS-compliant | Yes |
