Welcome to Würth Slowakia For trade customers only

Hammer head bolt with square neck DIN 186, A4 stainless steel, plain

DIN 186 bare stainless steel A4
BLT-(T-HD)-DIN186-A-A4-M10X60

Art.-no. 027701060

EAN 4038898237006

Price for selected packaging unit
Hammer head bolt with square neck DIN 186, A4 stainless steel, plain

Art.-no. 027701060

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M10

Length (l1)

60 mm

Head height (k1)

7 mm

Width of head (n1)

10 mm

Length of head (m1)

21 mm

Standards

DIN 186

Form

A

Material

Stainless steel A4

Property class

50

Surface

Plain

Head type

T-head type 1