Hammer head bolt with square neck DIN 186, A4 stainless steel, plain
DIN 186 bare stainless steel A4
BLT-(T-HD)-DIN186-A-A4-M16X80
Art.-no.
027701680
EAN 4038898237099
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 80 mm |
Head height (k1) | 10.5 mm |
Width of head (n1) | 16 mm |
Length of head (m1) | 30 mm |
Standards | DIN 186 |
Form | A |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
Head type | T-head |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |