Welcome to Würth Slowakia For trade customers only

Hammer head bolt with square neck DIN 186, A4 stainless steel, plain

DIN 186 bare stainless steel A4
BLT-(T-HD)-DIN186-A-A4-M20X100

Art.-no. 0277020100

EAN 4038898237242

Price for selected packaging unit
Hammer head bolt with square neck DIN 186, A4 stainless steel, plain

Art.-no. 0277020100

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
M20

Length (l1)

100 mm

Head height (k1)

13 mm

Width of head (n1)

20 mm

Length of head (m1)

36 mm

Standards

DIN 186

Form

A

Material

Stainless steel A4

Property class

50

Surface

Plain

Head type

T-head