Welcome to Würth Slowakia For trade customers only

Hammer head bolt with square neck DIN 186, steel 8.8, zinc-plated, blue passivated (A2K)

DIN 186 steel 8.8 zinc plated
BLT-(T-HD)-DIN186-8.8-(A2K)-M12X70

Art.-no. 027241270

EAN 4046777636086

Price for selected packaging unit
Hammer head bolt with square neck DIN 186, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 027241270

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M12

Length (l1)

70 mm

Head height (k1)

8 mm

Width of head (n1)

12 mm

Length of head (m1)

26 mm

Standards

DIN 186

Form

A

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

T-head type 1