Hammer head bolts with nib DIN 188, steel 8.8, zinc-plated, blue passivated (A2K)
BLT-(T-HD)-DIN188-8.8-(A2K)-M12X60
Art.-no. 027771260
EAN 4046777636543
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 60 mm |
Head height (k1) | 8 mm |
Width of head (n1) | 12 mm |
Length of head (m1) | 26 mm |
Standards | DIN 188 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | T-head type 1 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
RoHS-compliant | Yes |
