Hammer-in W-NA With M6 thread
Nail anchor W-NA 6
ANC-(W-NA)-(A2K)-10/15-6X54
Art.-no. 0905362015
EAN 4052703452088
Register now and access more than 125,000 products
- Quick and easy installation
- Less drilling required thanks to reduced effective anchorage depth of 25 mm
- Easy insertion: Simply hammer in - no torque required
- No special drills or setting tools required
- Push-through installation
- Very low edge distances and spacings possible
- Torque-controlled expanding anchor — expands when subjected to load
- Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-11/0339
- Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)
The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part.
Suspended ceilings
Create the drill hole
Clean the drill hole
Check the position of the nut
Insert W-NA through component and drive in
Apply torque Tinst ≤ 4 Nm
Datasheets(X)
CAD data (available after login)
Anchors in a non-structural system based on a redundant design with approval in cracked concrete (tensile zone) and non-cracked concrete (compression zone)
- E.g. lightweight ceiling cladding and suspended ceilings, pipes, cable trays, metal profiles, perforated strips, wire hangers, vernier hangers, wooden strips, wooden laths, square timbers etc.
- For use in reinforced or non-reinforced normal weight concrete with a concrete compressive strength of min. C12/15 and max. C50/60 in accordance with EN 206-1:2000-12
May only be used in dry indoor room conditions
Anchor diameter | 6 mm |
Anchor length (l) | 54 mm |
Min./max. height of the fixture (t fix) | 10-15 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Effective anchoring depth (h ef) | 30 mm |
Effective anchoring depth reduced (h ef, red) | 25 mm |
Drill hole depth (h 0) | 40 mm |
Drill hole depth reduced (h 0, red) | 35 mm |
Minimum component thickness (h min) | 80 mm |
Through-hole in the component to be connected (d f) | 7 mm |
Material | Steel |
Surface | Zinc plated |
| Performance data | |||
| Anchor diameter [mm] | 6 (hef [mm] = 25) | 6 (hef [mm] = 30) | |
| Anchors in concrete in a non-structural system based on a redundant design (for all load directions) for c ≥ 100 mm and s ≥ 200 mm | Fadm [kN] ≥ C12/15 | 1,4 | 1,9 |
| Fadm [kN] ≥ C20/25 and ≤ C50/60 1) | 2,1 | 2,8 | |
| Anchors in concrete in a non-structural system based on a redundant design (for all load directions) for c ≥ 50 mm and s ≥ 100 mm | Fadm [kN] ≥ C12/15 | 0,7 | 1,0 |
| Fadm [kN] ≥ C20/25 and ≤ C50/60 1) | 1,0 | 1,2 | |
| Permissible bending moment | Madm [Nm] | 5,3 | 5,3 |
| Admissible load when exposed to fire (Technical Report TR 020) For spacing and edge distances, see European Technical Approval ETA-08/0071 | R30; Fadm [kN] 2) | 0,6 | 0,9 |
| R60; Fadm [kN] 2) | 0,6 | 0,7 | |
| R90; Fadm [kN] 2) | 0,5 | 0,5 | |
| R120; Fadm [kN] 2) | 0,4 | 0,4 | |
| 1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the actions of γF = 1.4 have been taken into account. For information on combining tensile and shear loads and the influence of the edge distance and anchor groups, please refer to the European Technical Approval Guidelines (ETAG), Appendix C. 2) The partial safety factors for load capacity when exposed to fire of γM,fi = 1.0, as recommended in the approval, and the partial safety factor of the effects of γF = 1.0 have been taken into account. | |||
| Characteristic values | |||
| Minimum member thickness | hmin [mm] | 80 | 80 |
| Effective anchorage depth | hef [mm] | 25 | 30 |
| Nominal drill diameter 3) | d0 [mm] | 6 | 6 |
| Diameter of cutting edges3) | dcut ≤ [mm] | 6,4 | 6,4 |
| Drill hole depth | h0 ≥ [mm] | 35 | 40 |
| Through hole in the component being connected | df ≤ [mm] | 7 | 7 |
| 3) Tungsten carbide hammer drill bits must comply with the specifications set out in the information leaflet of the Deutsches Institut für Bautechnik (German Institute of Civil Engineering - DIBt) and the Association of German Tool Manufacturers (FWI) on the "characteristic values, requirements and tests for masonry drill bits with tungsten carbide cutting body which are used for the manufacture of drilled holes for anchoring". Würth hammer drill bits meet the specifications set out in the information leaflet. | |||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!