Hammer nut, steel
NU-HAM-ST-SLOT8-PONT1,5-M4
Art.-no. 4952500151
EAN 4056807472812
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fastener for aluminium profiles
- Breaks up the anodised layer and creates a secure connection for electrostatic discharge
Product information
Datasheets(X)
![]() | |
Profile type | B |
Thread type x nominal diameter (M) | M4 |
Length (l1) | 16 mm |
Width (b1) | 7.7 mm |
Suitable for flute width (N) | 8 mm |
Height of the nut (h1) | 4.5 mm |
Shaft height (h2) | 1.5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
