Hand-held circular saw blade
Hand-held circular saw blade
CRCLSAWBLDE-WO-TC-AT-170X52X30
Art.-no. 0610170540
EAN 4011231500562
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal for mobile use
Product information
Datasheets(X)
Application area
For lengthwise and cross cuts
Diameter x saw cutting width/main blade thickness x drill hole | 170 x 2.8 / 1.8 x 30 mm |
Number of teeth | 52 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 9000 rpm |
Material to be processed | Softwood, Hardwood, Raw sheet material, Plastic-coated sheet material, Veneered sheet material |
Suitable for machine type | Hand-held circular saw |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!