Welcome to Würth Slowakia For trade customers only

Hand reamer HSS H7 DIN 206B

Hand reamer H7 HSS DIN 206B
HNDREAMER-HSS-DIN206B-H7-D15,0MM

Art.-no. 5443131500

EAN 4065746792608

Price for selected packaging unit
Hand reamer HSS H7 DIN 206B

Art.-no. 5443131500

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spiral groove design for all ferrous and non-ferrous metals, hard and soft plastics. Particularly recommended for continuous cuts such as keyways or cross holes.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

3020

Material to be processed

Steel, Cast metal, Stainless steel, Copper, Brass, Aluminium, Plastic

Cutting edge diameter (d1)

15.0 mm

Shank diameter (d2)

15 mm

Length (l1)

163 mm

Cutting edge length (l2)

81 mm

Projecting length (l3)

96 mm

Number of cutting edges (Z)

6 PCS

Core hole diameter

14.8 mm

Standards

DIN 206

Form

B

Cutting material

HSS

Surface

Uncoated

Groove type

Left-hand twist

Shank style

Cylindrical with square drive

Tolerance of fit

H7

Hole type

Clearance hole

Coolant supply

External

Service life (points system)

3 of 4 points

Versatility (points system)

4 of 4 points

Tolerance of cutting edge diameter

h7

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information