Welcome to Würth Slowakia For trade customers only

Hand reamer HSS H7 DIN 206B

Hand reamer H7 HSS DIN 206B
HNDREAMER-HSS-DIN206B-H7-D5,0MM

Art.-no. 5443130500

EAN 4065746792622

Price for selected packaging unit
Hand reamer HSS H7 DIN 206B

Art.-no. 5443130500

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spiral groove design for all ferrous and non-ferrous metals, hard and soft plastics. Particularly recommended for continuous cuts such as keyways or cross holes.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

3020

Material to be processed

Steel, Cast metal, Stainless steel, Copper, Brass, Aluminium, Plastic

Cutting edge diameter (d1)

5.0 mm

Shank diameter (d2)

5 mm

Length (l1)

87 mm

Cutting edge length (l2)

44 mm

Projecting length (l3)

54 mm

Number of cutting edges (Z)

6 PCS

Core hole diameter

4.9 mm

Standards

DIN 206

Form

B

Cutting material

HSS

Surface

Uncoated

Groove type

Left-hand twist

Shank style

Cylindrical with square drive

Tolerance of fit

H7

Hole type

Clearance hole

Coolant supply

External

Service life (points system)

3 of 4 points

Versatility (points system)

4 of 4 points

Tolerance of cutting edge diameter

h7

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information