Welcome to Würth Slowakia For trade customers only

Hand switch HAT 02

Hand switch HAT 02 for closing sequence selectors
HNDSWTCH-F.CSEQ-(HAT-02)-AP-UP

Art.-no. 0688002180

EAN 4052703274406

Price for selected packaging unit
Hand switch HAT 02

Art.-no. 0688002180

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The manual release button is used to manually trigger locking devices

  • The red rocker switch complies with DIPT guidelines
Notice

Briefly pressing the manual release button once must allow the locking mechanism to close.



The hand switch is suitable for use in dry rooms.



The AM 142 terminating module must be used to activate line monitoring, e.g. for hold-open devices.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Object area

Suitable for

Fire protection doors, Smoke protection doors, Hold-open device, Free-swing door closer

Suitable for number of doors

1, 2

Mounting option

Wall installation

DIN direction

DIN R/L

Installation type

Flush and surface-mounted

Material

Plastic / metal

Colour

Pure white, Flame red

Input voltage

24 V/DC

IP protection class

IP 20

Max. current

1 A

Contact voltage

24 V/DC

Environmental Product Declaration

No

EC declaration of conformity (CE)

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
THM 413 holding magnet

ADHMAGN-F.CSEQ-THM413-FLRINSTL

Magnetic door holder with concealed connection terminals for floor mounting
x 1 pcs
Holding magnet THM 433

ADHMAGN-F.CSEQ-THM433-WLINSTL

For closing sequence control and hold-open devices, with concealed connection clamps
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/185

The most universal adhesive magnet
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/335

The most universal adhesive magnet
x 1 pcs
THM 439 holding magnet

ADHMAGN-F.CSEQ-THM439/485

The most universal adhesive magnet
x 1 pcs
THM 440 holding magnet

ADHMAGN-F.CSEQ-THM440-WLINSTL

Door holding magnet with round design and concealed connection terminals
x 1 pcs
THM 425 holding magnet

ADHMAGN-F.CSEQ-THM425-WLMNT

Magnetic door holding magnet in round design with concealed connection clamps
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information