Hand tap, third tap HSS DIN 2181
HNDTAP-PLG-DIN2181-HSS-MF20X1,5
Art.-no. 064232015
EAN 4011231533461
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Third tap with notch shape C for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
NoticeIn order to produce a complete thread, a taper tap is also required.
Product information
Datasheets(X)
Type description | Third tap |
Standards | DIN 2181 |
Thread type x nominal diameter | MF20 |
Pitch | 1.5 mm |
Length | 80 mm |
Thread length (metric thread) | 22 mm |
Shank diameter | 16 mm |
Size of square | 12 mm |
Core hole diameter | 18.5 mm |
Material | HSS |
Thread type | Metric fine thread |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!