Hand tap, third tap HSS DIN 352
Hand screw tap HSS DIN 352 plug
HNDTAP-PLG-DIN352-HSS-M2
Art.-no.
06403 2
EAN 4011231532402
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Product information
Datasheets(X)
InstructionsTaper and second taps are additionally required to produce a complete thread
Typbezeichnung | Third tap |
Standards | DIN 352 |
Thread type x nominal diameter | M2 |
Pitch | 0.4 mm |
Länge | 36 mm |
Thread length (metric thread) | 8 mm |
Shank diameter | 2.8 mm |
Size of square | 2.1 mm |
Core hole diameter | 1.6 mm |
Werkstoff | HSS |
Thread type | Metric thread |