Hand tap, third tap HSS DIN 352
Hand screw tap HSS DIN 352 plug
HNDTAP-PLG-DIN352-HSS-M24
Art.-no.
06403 24
EAN 4011231532440
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Product information
Datasheets(X)
InstructionsTaper and second taps are additionally required to produce a complete thread
Type description | Third tap |
Standards | DIN 352 |
Thread type x nominal diameter | M24 |
Pitch | 3 mm |
Length | 110 mm |
Thread length (metric thread) | 38 mm |
Shank diameter | 18 mm |
Size of square | 14.5 mm |
Core hole diameter | 21 mm |
Material | HSS |
Thread type | Metric thread |