Welcome to Würth Slowakia For trade customers only

Hand tap, third tap HSS DIN 352

Hand screw tap HSS DIN 352 plug
HNDTAP-PLG-DIN352-HSS-M2,5

Art.-no. 06403 25
EAN 4061975089656

Price for selected packaging unit
Hand tap, third tap HSS DIN 352

Art.-no. 06403 25

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsTaper and second taps are additionally required to produce a complete thread

Type description

Third tap

Standards

DIN 352

Thread type x nominal diameter

M2.5

Pitch

0.45 mm

Length

40 mm

Thread length (metric thread)

9 mm

Shank diameter

2.8 mm

Size of square

2.1 mm

Core hole diameter

2.05 mm

Material

HSS

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information