Hand washing paste free of abrasive agents
Hand cleaning paste, smooth
HNDCLNR-PASTE-1LTR
Art.-no. 0893955210
EAN 4050641673664
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Creamy hand washing paste free of abrasive agents
- Traditional paste free of abrasive agents
- Ideal for removing all types of industrial dirt
- Contains only surfactants and soaps of natural vegetable origin from renewable sources
- Effectively cleanses the hands while respecting the skin's normal hydrolipidic balance
- Skin compatibility dermatologically tested
Notice
Type of dirt: heavy
Do not use the product on sensitive areas (face, underarms, intimate areas). Keep out of reach of children. Avoid contact with the eyes
Product information
Datasheets(X)
Application area
Engine, hydraulics, pneumatics, rubber, carpentry, transport, welding, heat engineering, electromechanical, lubricants, greases, solvents, plastics, lime, cement, agriculture, joinery, restorers, upholsterers, tinsmiths, etc.
Instructions
Apply the product to dry hands and rub, gradually adding water until all the dirt has loosened. Rinse well and dry
Contents | 1000 ml |
Smell/fragrance | Pleasant |
Colour | Beige, Amber |
Viscosity/consistency | Creamy |
pH value | 9.5 +/- 0.5 |
Period of use after opening | 12 Month |