Handle escutcheon pair AL 30
Handle rosette pair, AL 30
DH-ALU-AL30-ROS-F9/(A2-OPTIC)
Art.-no.
0688160980
EAN 4045727253854
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
Simple assembly and best-possible hold
- Base escutcheon mounted separately for easier access and using exclusively metric screws
- The escutcheon pair can be combined with the AL100-AL200 door handle pairs
Product information
Datasheets(X)
Application area
For private living areas.
![]() | |
Suitable for | Interior doors, Toilet and bathroom doors, Apartment entrance doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material | Aluminium |
Surface | Anodised |
Colour | Stainless steel F9 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Continuous fastening |
Door handle mount diameter | 17.6 mm |
Rosette/ shield shape | Rosette round |
Rosette thickness | 8 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!