Welcome to Würth Slowakia For trade customers only

Hat/coat hook ZD 21

Hat and coat hook ZD 21
CLTHHOK-ZD21-(NI)-MATT

Art.-no. 0683507411

EAN 4038898562290

Price for selected packaging unit
Hat/coat hook ZD 21

Art.-no. 0683507411

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Design matches ZD 21 furniture handle, hat and coat hooks, door handle and window handle


Possible to furnish a living area consistently throughout

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Nickel plated

Gloss level

Matt

Width

78 mm

Height

147 mm

Depth

65 mm

Hole distance

32 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 3.0 nickel-plated chipboard screw

SCR-RSDCS-WO-AW20-(E1J)-3,5X16/13

For universal use in furniture construction, shopfitting, fitting attachments and interior fittings.
x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Furniture handle designer ZD 21

HNDL-BOWTYP-ZD21-(NI)-MATT-96MM

x 10 pcs
Furniture handle designer ZD 21

HNDL-BOWTYP-ZD21-(NI)-MATT-128MM

x 10 pcs
Knob ZD 21

KNOB-ZD21-(NI)-MATT-D28MM

x 10 pcs
ZD 21 door handle, escutcheon fitting

DH-ZD21-ROS-KH-(NI)-MATT

High-quality metal fittings that have already delighted thousands of customers
x 1 pcs
ZD 21 door handle, escutcheon fitting

DH-ZD21-ROS-WC-(NI)-MATT

High-quality metal fittings that have already delighted thousands of customers
x 1 pcs
ZD 21 door handle, escutcheon fitting

DH-ZD21-ROS-CK-(NI)-MATT

High-quality metal fittings that have already delighted thousands of customers
x 1 pcs
ZD 21 door handle, escutcheon fitting

DH-ZD21-CH-ROS-CK-R-(NI)-MATT

High-quality metal fittings that have already delighted thousands of customers
x 1 pcs
ZD 21 door handle, escutcheon fitting

DH-ZD21-CH-ROS-CK-L-(NI)-MATT

High-quality metal fittings that have already delighted thousands of customers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information