Welcome to Würth Slowakia For trade customers only

Heat protection glove MAPA Temp Dex Plus 710

Heat protective glove MAPA Temp Dex Plus 710
PROTGLOV-MAPA-TEMP-DEX PLUS 710 SZ 11

Art.-no. 1931008113
EAN 4057709514211

Price for selected packaging unit
Heat protection glove MAPA Temp Dex Plus 710

Art.-no. 1931008113

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent dexterity and heat protection
  • Fine, anatomically shaped glove for outstanding dexterity

  • Long service life thanks to the excellent abrasion resistance

  • Nub profile for better heat insulation and more grip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ceramic and plastic industry  

  • Other industries

  • Construction trade (heating engineers/plumbers)  

Size

11

Standards

EN 388, EN 407

Category

II

Material

Nitrile

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information