Welcome to Würth Slowakia For trade customers only

Heat protection glove

Heat protection glove Karbo TECT LL 946
SCHTZHNDSHH-KCL946-KARBO TECT LL-GR.9

Art.-no. 1931010196
EAN 4057709463359

Price for selected packaging unit
Heat protection glove

Art.-no. 1931010196

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Karbo TECT LL 946

KarboTECT® LL 946 is a heat protection glove. It consists of para-aramid, wool and carbon. It also has a leather cuff. This combination allows the user to work with temperatures of up to 350°C and protects large areas of the lower arm. The additional leather trim in the palm area gives the wearer a good grip even on oily and greasy parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Metal production and processing

  • Industrial bakeries

  • Tool changes on hot machines

  • Laboratories, heat ovens and drying chambers

  • Refineries, moving lances

  • All areas with dry contact heat

Size

9

Standards

EN 388

Material

Leather

Colour

Yellow, Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information