Dexterity and cut resistance, enhanced temperature protection
- Special nitrile coating makes it easier to work in moderately oily environments
- Seamless knit from aramid fibres for good cut protection
- Fleecy inside for comfort and thermal insulation
- Durable with excellent abrasion resistance
Product information
Datasheets(X)
Application area
Rubber industry
- Vulcanization, shaping and deformation, etc.
Other industries
- Handling moulds in the ceramics industry
- Handling hot steel after welding
- Handling hot piping
Mechanical industry
- Working with hot, sharp-edged and oily parts
Size | 9 |
Standards | EN 388, EN 407 |
Category | II |
Material | Nitrile |
Colour | Orange |