Heat-shrink connection set 0.6/1 kV
JNTSLEV-HSHR-(4X1,5-10,0SMM)
Art.-no. 097530010
EAN 4011231903103
Register now and access more than 125,000 products
- Slim design
- Protects against moisture and mechanical damage
- Good physical, chemical and thermal properties
Datasheets(X)
Number of strands | 4 PCS |
Min./max. wire cross section | 1.5-10 mm² |
Design | Without connectors |
Dielectric strength | 20 kV/mm |
Min./max. temperature conditions | -55 to 110 °C |
Min. shrinkage temperature | 120 °C |
Min./max. elongation (after shrinking in %) | -10-1 % |
Ultraviolet resistance | Yes |
Material | Polyolefin |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!