Welcome to Würth Slowakia For trade customers only

Heat-shrink crimp branch connector end connector

Heat shrink crimp-end-junction connector
ENDCON-HSHRTUBE-BLUE-2,0MM

Art.-no. 05556181

EAN 4047376886353

Price for selected packaging unit
Heat-shrink crimp branch connector end connector

Art.-no. 05556181

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Branch connections from two to max. four wires

Transparent heat-shrink tubing


Straightforward visual monitoring of connection



Slimline design


Low space requirement



Shrinkage ratio of 4:1


Broad range of applications

Proof of Performance

RoHS-compliant

Notice

Avoid localised overheating of the heat-shrink tubing!

Application area
Conventional method:
No dust and moisture density
Can only be used in dry areas!
Heat-shrink crimp branch connector
Dust- and moisture-proofcan be used everywhere!
Instructions
Strip the wire. Stripping length: Insert 16 mm. Conductor into the end branch connector.
Produce crimping.
The colour code on the
heat-shrink tubing provides the
crimp die.
Arrange the ladder so that hot
melt adhesive can flow into the
spaces
Shrink the heat-shrink tubing end
until the spaces
are filled with
hot melt adhesive
Do not heat the crimp surface and connector head!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Dust-proof and damp-proof connections

Max. bundle diameter

2.0 mm

Internal diameter (shrunk)

2.0 mm

Colour

Blue

Dielectric strength

20 kV/mm

IP protection class

IP 67

Min./max. temperature conditions

-55 to 110 °C

Min. shrinkage temperature

300 °C

Length

35 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimping tool Mobile Crimp Tool for replaceable crimping inserts

CRMPPLRS-VARIABLE

x 1 pcs
Crimping insert For Mobile Crimp Tool crimping pliers

CRMPINRT-F.END/BRANCON-(0,35-2,5SMM)

x 1 pcs
WGLG 100 self-igniting gas soldering device

GASSLDRDEV-WGLG100

A handy all-rounder: can be used as a soldering iron or a hot-air gun
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information