Heat-shrink crimp branch connector end connector
Heat shrink crimp-end-junction connector
ENDCON-HSHRTUBE-YELLOW-3,7MM
Art.-no. 05556182
EAN 4048539455270
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Branch connections from two to max. four wires
Transparent heat-shrink tubing
Straightforward visual monitoring of connection
Slimline design
Low space requirement
Shrinkage ratio of 4:1
Broad range of applications
Proof of Performance
RoHS-compliant
Notice
Avoid localised overheating of the heat-shrink tubing!
Application area
Conventional method:
No dust and moisture density
Can only be used in dry areas!
Heat-shrink crimp branch connector
Dust- and moisture-proofcan be used everywhere!
Conventional method:No dust and moisture density
Can only be used in dry areas!
Heat-shrink crimp branch connectorDust- and moisture-proofcan be used everywhere!
Instructions
Strip the wire. Stripping length: Insert 16 mm. Conductor into the end branch connector.
Produce crimping.
The colour code on the
heat-shrink tubing provides the
crimp die.
Arrange the ladder so that hot
melt adhesive can flow into the
spaces
Shrink the heat-shrink tubing end
until the spaces
are filled with
hot melt adhesive
Do not heat the crimp surface and connector head!
Strip the wire. Stripping length: Insert 16 mm. Conductor into the end branch connector.
Produce crimping.The colour code on the
heat-shrink tubing provides the
crimp die.
Arrange the ladder so that hotmelt adhesive can flow into the
spaces
Shrink the heat-shrink tubing end
until the spaces
are filled with
hot melt adhesive
Do not heat the crimp surface and connector head!
Product information
Datasheets(X)
Application area
Dust-proof and damp-proof connections
Max. bundle diameter | 3.7 mm |
Internal diameter (shrunk) | 2.7 mm |
Colour | Yellow |
Dielectric strength | 20 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 110 °C |
Min. shrinkage temperature | 300 °C |
Length | 50 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!