Heat shrink hose, medium-walled
Heat shrink hose, medium-walled
HSHRHOSE-MEDWL-16/5MM
Art.-no. 0975305102
EAN 4038898524076
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Inside coated with hot-melt adhesive
- Good physical, chemical and thermal properties
Product information
Datasheets(X)
Application area
For moisture-proof insulation and to protect cable connections against high mechanical strain.
![]() | |
Type | 16/5 |
Diameter (D) | 16 mm |
Diameter (shrunk) | 5 mm |
Sleeve-wall thickness when shrunk | 1.5 mm |
Length | 1000 mm |
Dielectric strength | 20 kV/mm |
Min./max. temperature conditions | -55 to 110 °C |
Min. shrinkage temperature | 120 °C |
Min./max. elongation (after shrinking in %) | 0--10 % |
Ultraviolet resistance | Yes |
Material | Polyolefin |
Halogen-free | Yes |
Colour | Black |
