Heat-shrink repair sleeve
Heat shrink repair sleeve
REPSLEV-HSHR-250MM-55/13MM
Art.-no. 0975307106
EAN 4038898524038
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For repairing cut and uncut cables
- Inside coated with hot-melt adhesive
- Good physical, chemical and thermal properties
Product information
Datasheets(X)
Application area
Fast, permanent and water-tight repair of damaged cable sheaths. The sealing rail can be removed after the sleeve has cooled down.
![]() | |
Type | 53/13 |
Diameter (D) | 55 mm |
Diameter (shrunk) | 13 mm |
Length | 250 mm |
Sleeve-wall thickness when shrunk | 3.4 mm |
Dielectric strength | 12 kV/mm |
Min./max. temperature conditions | -40 to 65 °C |
Min. shrinkage temperature | 90 °C |
Change in length (after shrinking, in %) | -10% |
Ultraviolet resistance | Yes |
Material | Polyolefin |
Halogen-free | Yes |
Colour | Black |
