Welcome to Würth Slowakia For trade customers only

Heat-shrink repair sleeve

Heat shrink repair sleeve
REPSLEV-HSHR-L500MM-85/22MM

Art.-no. 0975307112

EAN 4045727096635

Price for selected packaging unit
Heat-shrink repair sleeve

Art.-no. 0975307112

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For repairing cut and uncut cables
  • Inside coated with hot-melt adhesive

  • Good physical, chemical and thermal properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fast, permanent and water-tight repair of damaged cable sheaths. The sealing rail can be removed after the sleeve has cooled down.

Type

93/25

Diameter (D)

85 mm

Diameter (shrunk)

22 mm

Length

500 mm

Sleeve-wall thickness when shrunk

3.6 mm

Dielectric strength

12 kV/mm

Min./max. temperature conditions

-40 to 65 °C

Min. shrinkage temperature

90 °C

Change in length (after shrinking, in %)

-10%

Ultraviolet resistance

Yes

Material

Polyolefin

Halogen-free

Yes

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information